Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7265-4-PK
Mfr # 7265-4-PK
Zoro # G502594745
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Soft Water
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7265-4-PK
- Zoro # G502594745
- UPC # 888434582381
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Soft Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Employees Only Sign, N215A (N215A)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507EVC (MHZW507EVC)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- BRADY Safety Shower Sign, 12" Height, 18" Width, Plastic, Rectangle, English (49043)
- BRADY Pipe Marker, Glycol, 2 In.H (73894)
- BRADY Pipe Marker, PK5, 7219-4-PK (7219-4-PK)
- BRADY Pipe Marker, Direction Arrow, Orange, 76504 (76504)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-4-PK (7098-4-PK)
- BRADY Pipe Marker, Refrigerated Suction, 1 In.H (20460)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK (106079-PK)
- NMC Domestic Hot Water Pressure Sensitive, Pk25, A1086Y (A1086Y)
- Brady Pipe Markers, Arrow, and Banding Tape