Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7219-4-PK
Mfr # 7219-4-PK
Zoro # G302594471
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Character Height 3/4 in
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7219-4-PK
- Zoro # G302594471
- UPC # 888434582534
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Red Stainless Steel Type I Safety Can Flammables (1417)
- MECHANIX WEAR Leather Impact Glove, XL, PR (LMP-75-011)
- CONDOR D-Ring Extender with Loop, 18 in. (30HG84)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, W, Black, Composite, PR (A7248-W)
- BRADY Pipe MarkeCompressed AiBl, 1/2to1-3/8 In (5660-O)
- BRADY Pipe Mkr, Tower Water Return, 1-1/2to2-3/8 (4143-B)
- BRADY Arc Flash Protect. Lbl, 3-1/2inHx5inW, PK5 (103532)
- BRADY Pipe Marker, Glycol Return, Yel, 4 to 6 In (4189-D)
- BRADY Pipe Marker, Water, PK5 (7303-4-PK)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- BRADY Ammonia Pipe Marker, LTRS, 8In and Above, 90455 (90455)
- Brady Pipe Markers, Arrow, and Banding Tape