Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7179-1HV-PK
Mfr # 7179-1HV-PK
Zoro # G202594632
product price: $20.99
/pk 5, $4.20/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Average Outdoor Durability 8 to 10 yr
- Abrasion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7179-1HV-PK
- Zoro # G202594632
- UPC # 888434576519
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, XL, 10" L, PR (MFL-55-011)
- TOUGH DUCK Balaclava, Fluorescent Green, Universal (I26516)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- MARCOM Marcom Training Booklet: Hazard Communication, Includes One-Page Quiz, English/Spanish, PK15 (B0001650EX)
- BRADY Pipe Marker, Chlorine Dioxide Liquid, 5812-O (5812-O)
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- BRADY Pipe Marker, Water, 2 In.H, 73942 (73942)
- BRADY Pipe Marker, Hot Water, Y, 1-1/2 to2-3/8 In, 4079-B (4079-B)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1-PK (7123-1-PK)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape