Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7146-4-PK
Mfr # 7146-4-PK
Zoro # G502594707
original price:
$10.95
15% off
new price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Printed Language English
- Pipe Marker Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7146-4-PK
- Zoro # G502594707
- UPC # 888434578018
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- SIGNMISSION No Parking Customer Parking Only No Ove Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23754 (A-1218-23754)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- BRADY Pipe Marker, Waste Water, PK5 (7302-1-PK)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-4-PK (7096-4-PK)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- BRADY Pipe Marker, Oil, Yellow, 3/4 to 1-3/8 In (4103-A)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to2-3/8 (7287-4)
- BRADY Pipe Marker, PK5, 7374-1-PK (7374-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape