Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7146-1HV-PK
Mfr # 7146-1HV-PK
Zoro # G802594377
product price: $20.45
/pk 5, $4.09/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Finish Glossy
- Abrasion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7146-1HV-PK
- Zoro # G802594377
- UPC # 888434580448
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 5-1/2" Length (MSR-50RK/W)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- PORTWEST Arctic Winter Glove, L (A146)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- BRADY Pipe Marker, Adhesive, White, Hydrogen, PK5, 109328-PK (109328-PK)
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to3-7/8 In (4097-C)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- BRADY Pipe Marker, Vacuum, 2 In.H, 73937 (73937)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- Brady Pipe Markers, Arrow, and Banding Tape