Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7088-4-PK
Mfr # 7088-4-PK
Zoro # G202594380
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Protective Coating No Protective Coating
- With or Without Arrows Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7088-4-PK
- Zoro # G202594380
- UPC # 888434580844
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size M, 12PK (GL615M)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103513)
- ALTA Elbow Pads, Soft Style, PR (53112.00)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22879 (A-1824-22879)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- BRADY Pipe Marker, PK5, 7369-4-PK (7369-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Ammonia, PK5, 7014-1-PK (7014-1-PK)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- BRADY Pipe Marker, PK5 (7366-4-PK)
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- BRADY Pipe Mrkr, Non-Potable Water, 1/2to1-3/8In (5730-O)
- Brady Pipe Markers, Arrow, and Banding Tape