Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7088-1HV-PK
Mfr # 7088-1HV-PK
Zoro # G602140361
product price: $20.25
/pk 5, $4.05/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Thickness 0.004 in
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7088-1HV-PK
- Zoro # G602140361
- UPC # 888434579664
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (5PE89)
- PIP Split Leather Palm, Gry/Red, S, PK12 (85-7512J/S)
- BRADY Pipe Marker, Cold Water Supplto 3/4 In (7057-3C)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-I (5703-I)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1-PK (7176-1-PK)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 105805-PK (105805-PK)
- BRADY Pipe Marker, Storm Drain, Grn, 10 to 15 In (4132-H)
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- BRADY Pipe Marker, White, House Vacuum, PK5, 7150-3C-PK (7150-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape