Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7084-1HV-PK
Mfr # 7084-1HV-PK
Zoro # G402594357
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Background Color Green
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Minimum Application Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7084-1HV-PK
- Zoro # G402594357
- UPC # 888434580721
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Cold Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Filter, Threaded, P100, Magenta, 10 PK, NIOSH (8940)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CARHARTT Knit Cap, Gray, Universal (A18 HGY OFA)
- BRADY Pipe Marker, PK5, 7069-4-PK (7069-4-PK)
- BRADY Arrow Tape, Black/Green, 2 In. W, 91416 (91416)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- BRADY Pipe Marker, PK5, 7054-4-PK (7054-4-PK)
- BRADY Pipe Marker, Industrial Water, PK5 (7163-4-PK)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- NMC Natural Gas Pressure Sensitive, Pk25, B1172Y (B1172Y)
- Brady Pipe Markers, Arrow, and Banding Tape