Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7073-1-PK
Mfr # 7073-1-PK
Zoro # G402594746
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7073-1-PK
- Zoro # G402594746
- UPC # 888434582152
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Deionized Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Workbrutes 35111G 4" Frigiflex® Pvc Overshoes, Xx-Large (13-15) (35111.2X)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5W)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY Pipe Marker, Glycol, 2 In.H (73894)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Chlorine, PK5, 7343-4-PK (7343-4-PK)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 4028-B (4028-B)
- NMC Chilled Water Supply Pressure Sensitive, Pk25, A1048G (A1048G)
- Brady Pipe Markers, Arrow, and Banding Tape