Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7065-4-PK
Mfr # 7065-4-PK
Zoro # G202594397
original price:
$10.95
15% off
new price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Adhesive Pipe Marker Format Die-Cut on Cards
- Abrasion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7065-4-PK
- Zoro # G202594397
- UPC # 888434576717
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- HY-KO Speed Limit 10 Mph Sign 12" x 18" (A11045)
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- BOX PACKAGING Global Industrial Consecutively Repair Tag Pre Wired#5, 4-3/4inL x 2-3/8inW, Red, 1000/Pk (G26201W)
- BRADY Pipe Marker, , Return Activated Sludge, PK5, 7245-1-PK (7245-1-PK)
- BRADY Pipe Marker, Refrigerant Suction, Yellow, 4118-B (4118-B)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-1-PK (7395-1-PK)
- BRADY Pipe Marker, Heating Supply, 1 In.H (20436)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- BRADY Pipe Marker, (Blank), Yel, 3/4 to 1-3/8 In (4010-A)
- NMC Direction Arrow W/R, G4117 (G4117)
- Brady Pipe Markers, Arrow, and Banding Tape