Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7063-4-PK
Mfr # 7063-4-PK
Zoro # G602594423
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Pipe Marker Material Vinyl
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7063-4-PK
- Zoro # G602594423
- UPC # 888434576922
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Drain, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911715)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, XS (KBKB1T22TXS)
- PORTWEST Warsaw Executive Hi-Vis Vest, L (UC476)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- BRADY Pipe Marker, PK5 (7365-4-PK)
- BRADY Pipe Marker, Tower Water, Gn, 3/4to1-3/8 In (4142-A)
- BRADY Pipe Marker, Filtered Water, 1 In.H (20429)
- BRADY Pipe Marker, Water, Grn, 2-1/2 to 3-7/8 In (4155-C)
- BRADY Pipe Markr, Fuel Oil Return, 3/4to1-3/8 In (4064-A)
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-1-PK (7179-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape