Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7055-4-PK
Mfr # 7055-4-PK
Zoro # G402594531
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Cold Water
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7055-4-PK
- Zoro # G402594531
- UPC # 888434577882
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- LYLE Admittance Sign, No Trespassing, 7 in. H (U6-1178-RA_10X7)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 N (03271 N)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-4-PK (7395-4-PK)
- BRADY Pipe Mrkr, Industrial Water, 3/4to1-3/8 In (4088-A)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-4-PK)
- BRADY Pipe Marker, Vent, 5855-O (5855-O)
- BRADY Pipe Marker, High Pressure Steam, PK5, 7141-1HV-PK (7141-1HV-PK)
- BRADY Pipe Marker, Soft Water, Gn, 3/4 to1-3/8 In (4125-A)
- BRADY Ammonia Pipe Marker, LTRS, 3 to 5In (90415)
- Brady Pipe Markers, Arrow, and Banding Tape