Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7055-3C-PK
Mfr # 7055-3C-PK
Zoro # G902594543
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Cold Water
- Height 2 1/4 in
- Background Color Green
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7055-3C-PK
- Zoro # G902594543
- UPC # 888434582497
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, L, PR (EXO-MIGB-04-L)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- SIGNMISSION Sign-Safety Glasses Required In This Area-10in x 14in OSHA Safety Sign, 14" H, NS-Safety Glasses (NS-Safety Glasses)
- BRADY Pipe Marker, Black, Exhaust Air, PK5, 7101-1HV-PK (7101-1HV-PK)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7281-3C-PK (7281-3C-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 87745-PK (87745-PK)
- BRADY Pipe Marker, Vent, Green, 2-1/2 to 3-7/8 In (4150-C)
- BRADY Low-Halide Pipe Tape, Green, 100 ft. L, B30C-2250-569-GN (B30C-2250-569-GN)
- BRADY Pipe Marker, High Pressure Steam, PK5, 7141-1HV-PK (7141-1HV-PK)
- BRADY Arrow Tape, Black/Orange, 2 In. W (91418)
- Brady Pipe Markers, Arrow, and Banding Tape