Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7054-4-PK
Mfr # 7054-4-PK
Zoro # G602594539
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Pipe Marker Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7054-4-PK
- Zoro # G602594539
- UPC # 888434579589
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- SPORTS LICENSING SOLUTIONS BOOT/SHOE SCRAPER 24X36"" (58806)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- BRADY Banding Tape, Brown, 1 In. W, 90 ft. L (36305)
- BRADY Pipe Mrkr, Caution Fiber Optic Cable (47659)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7322-1-PK (7322-1-PK)
- BRADY Pipe Marker, Domestic Hot Water Ret., PK5 (7351-1-PK)
- BRADY Pipe Markr, Arrow - Single, Gn, 6 In orGrtr (93396)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7375-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape