Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7047-3C-PK
Mfr # 7047-3C-PK
Zoro # G402594562
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Chilled Water Supply
- Height 2 1/4 in
- Background Color Green
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7047-3C-PK
- Zoro # G402594562
- UPC # 888434579220
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLGN)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1144-RD_10X7 (U4-1144-RD_10X7)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Ambr (XVBC4M5)
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- BRADY Ammonia Pipe Marker, HTRS, 3/4 to 2-1/2In (57970)
- BRADY Pipe Marker, Waste Water, PK5 (7302-1-PK)
- BRADY Pipe Marker, Compressed Air, Blue, 4 to6 In (4034-D)
- BRADY Pipe Marker, Make-Up Water, PK5, 7182-1-PK (7182-1-PK)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Blue (91427)
- Brady Pipe Markers, Arrow, and Banding Tape