Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7047-1-PK
Mfr # 7047-1-PK
Zoro # G902594673
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Chilled Water Supply
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7047-1-PK
- Zoro # G902594673
- UPC # 888434579008
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- BOWMAN DISPENSERS Semi-Recessed PPE Dispensing System - Space Saver (RE501-0012)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4000)
- BRADY Pipe Marker, White, Domestic Hot Water, PK5 (7350-1-PK)
- BRADY Pipe Mrkr, Tower Water Return, 3/4 to1-3/8 (4143-A)
- BRADY Pipe Mrkr, Cold Water Supply, 3/4to2-3/8In (7057-4)
- BRADY Pipe Marker, Argon, Green, 3/4 to 1-3/8 In (4006-A)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Brown (109930)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-3C (7351-3C)
- BRADY Pipe Marker, Abandoned, 5622-O (5622-O)
- Brady Pipe Markers, Arrow, and Banding Tape