Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7046-4-PK
Mfr # 7046-4-PK
Zoro # G302594709
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Chilled Water Return
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7046-4-PK
- Zoro # G302594709
- UPC # 888434578506
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water Return, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- ZORO SELECT Rain Jacket, Unisex, Green, XL (C16720G XL)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- SHOWA Cut Resistant Gloves, Yellow/Blue, L, PR (KV300L-09)
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- BRADY Banding Tape, Black, 2 In. W, 90 ft. L (36311)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5 (7090-4-PK)
- BRADY Pipe Marker, High Pressure Steam, PK5, 7141-1-PK (7141-1-PK)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-4-PK (7123-4-PK)
- BRADY Pipe Marker, Supply, Yel, 2-1/2 to 3-7/8 In (4138-C)
- Brady Pipe Markers, Arrow, and Banding Tape