Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7045-4-PK
Mfr # 7045-4-PK
Zoro # G502594431
product price: $10.79
/pk 5, $2.16/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Maximum Service Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7045-4-PK
- Zoro # G502594431
- UPC # 888434581056
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMSAFETY Calibration Hood (PM-400 Cup)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104439)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S 1X2)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- BRADY Pipe Marker, Condensate, Yellow, 41521 (41521)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7410-1-PK (7410-1-PK)
- BRADY POTABLE Chilled Wtr Ret Pipe Marker Style 1 White on Green 1 per Card, 5 PK (106132-PK)
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- BRADY Pipe Marker, PK5, 7088-4-PK (7088-4-PK)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- BRADY BOILER FEEDWATER Pipe Marker Style 1 Black on Yellow 1 per Card, 5 PK (105736-PK)
- Brady Pipe Markers, Arrow, and Banding Tape