Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, PK5, 7045-1-PK
Mfr # 7045-1-PK
Zoro # G202594496
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Legend Text Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7045-1-PK
- Zoro # G202594496
- UPC # 888434582879
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-46)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, M, 1 PR (9349MD)
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Pipe Marker, Adhesive, Black, PSI, PK5, 7310-4-PK (7310-4-PK)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-1-PK (7210-1-PK)
- BRADY Pipe Marker, White, Domestic Hot Water, PK5 (7350-1-PK)
- BRADY Pipe Marker, Arrow - Single, Red, 3 to 6 In (76505)
- BRADY Pipe Marker, HTRS Amonia, 2-1/2-7-7/8 (57990)
- BRADY Ammonia Pipe Marker, HTRS, 3/4 to 2-1/2In (57970)
- Brady Pipe Markers, Arrow, and Banding Tape