Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Oxygen, Yel, 1/2 to 1-3/8 In
Mfr # 5736-O
Zoro # G3038808
product price: $6.56
/ea
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Oxygen
- Height 5 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5736-O
- Zoro # G3038808
- UPC # 754473564957
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- MACURCO Bump Gas, Cylinder Cap. 34L (O2 Gas Cylinder)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (CKWBK-200)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (161S0023CH)
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- BRADY Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK (7318-4-PK)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Pipe Marker, Condensate, 2 In.H (73878)
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- NMC Natural Gas Pressure Sensitive, Pk25, B1172Y (B1172Y)
- Brady Pipe Markers, Arrow, and Banding Tape