Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Oxygen, Blue, 3/4 to 1-3/8 In
Mfr # 4107-A
Zoro # G0101446
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Oxygen
- Height 13/16 in
- Legend Color White
- Width 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4107-A
- Zoro # G0101446
- UPC # 754473479015
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Nitrogen Sign, D342RB (D342RB)
- VISUAL WORKPLACE PVC-Board, Red, 6"X12 (15-1924-0612-623)
- FRED SILVER Convex Security Mirror (PLXR-2030-DT)
- CHECKERS Female Quick Disconnect Base Mounts (FSQDB-DUD)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7147-1-PK)
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to2-3/8In (7203-4)
- BRADY Pipe Markr, Refrigerant Suction, to 3/4 In (7236-3C)
- BRADY Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK (B30C-4000-569-BK)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 5697-I (5697-I)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-4-PK (7287-4-PK)
- BRADY Pipe Marker, Oil, Yellow, 3/4 In or Less (7204-3C)
- Brady Pipe Markers, Arrow, and Banding Tape