Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Oxygen, 5735-O
Mfr # 5735-O
Zoro # G2911085
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Oxygen
- Height 5 in
- Legend Color White
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5735-O
- Zoro # G2911085
- UPC # 754473564940
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 5 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (910-08)
- OBERON TCG75 Series Ultralight AF Gloves - Size REG (TCG75-GLOVE-REG)
- BRADY Pipe Marker, Tower Water, 2-1/2to3-7/8 In (4142-C)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 5661-II (5661-II)
- BRADY Pipe Marker, Steam, Yellow, 3/4 to 2-3/8 In (7270-4)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- BRADY Pipe Marker, (Blank Label), 5603-II (5603-II)
- BRADY Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In (7209-4)
- NMC Condensate Return Pressure Sensitive, Pk25, C1064Y (C1064Y)
- Brady Pipe Markers, Arrow, and Banding Tape