Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Oxygen, 5735-II
Mfr # 5735-II
Zoro # G9707503
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Oxygen
- Height 26 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5735-II
- Zoro # G9707503
- UPC # 754473927684
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Extended Coverage for Ears/Neck, Gray (06-0500-52)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON46100)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JT43)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- BRADY Pipe Marker, (Blank Label), 5600-II (5600-II)
- BRADY Pipe Marker, Return, Green, 3/4 to 2-3/8 In (7242-4)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-2250-569-RD (B30C-2250-569-RD)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 81104 (81104)
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- INCOM Arrow Tape, Black/Orange, 1 In. W, PMA153 (PMA153)
- Brady Pipe Markers, Arrow, and Banding Tape