Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Oxygen, 5735-I
Mfr # 5735-I
Zoro # G2910026
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Oxygen
- Height 9 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5735-I
- Zoro # G2910026
- UPC # 754473927677
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 9 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mustang Leather Gloves, L, PK12 (127-1935L)
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD100-0212)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- BRADY Pipe Marker, Helium, Green, 3/4 to 1-3/8 In (4074-A)
- BRADY Pipe Marker, Rain Water, Green, 10 to 15 In (4115-H)
- BRADY Pipe Marker, Black, Sanitary Vent, PK5, 7252-4-PK (7252-4-PK)
- BRADY Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK (7267-1-PK)
- BRADY Pipe Mrkr, Chilled Water Return, 10to15 In (4023-H)
- BRADY Pipe Mkr, Cooling Water Supply, 3/4to2-3/8 (7072-4)
- BRADY Pipe Marker, Chilled Water Supply, 1 In.H (20409)
- Brady Pipe Markers, Arrow, and Banding Tape