Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Outside Air, 2-1/2to7-7/8 In
Mfr # 7206-1
Zoro # G2305497
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Outside Air
- Height 2 1/4 in
- Background Color Blue
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7206-1
- Zoro # G2305497
- UPC # 754473902636
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outside Air, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Blue, 100PK (BLKC-MSPE-DSL-BL)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A6 (GPD682-11)
- BRADY Pipe Marker, PK5, 7270-3C-PK (7270-3C-PK)
- BRADY Pipe Marker, Supply, Blue, 2-1/2 to7-7/8 In (7281-1)
- BRADY Pipe Marker, PK5, 7047-3C-PK (7047-3C-PK)
- BRADY Pipe Marker, Boiler Feed Water, PK5 (7332-4-PK)
- BRADY Pipe Marker, Lube Oil, Yel, 3/4 In or Less (7181-3C)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-1-PK (7296-1-PK)
- NMC Fuel Gas Pressure Sensitive, Pk25, C1113Y (C1113Y)
- Brady Pipe Markers, Arrow, and Banding Tape