Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Oil, Yellow, 2-1/2 to 3-7/8 In
Mfr # 4103-C
Zoro # G1932847
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Oil
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4103-C
- Zoro # G1932847
- UPC # 754473478957
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Oil, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Web Scaffold Choker, D-Ring (1201390)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, XL (1060-X)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2207)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-4-PK (7292-4-PK)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BRADY Ammonia Pipe Marker, LSS, 3 to 5In (90413)
- BRADY COOLING WATER RETURN Pipe Marker Sty 3C Arrows WT on GN 3 per Card, 5 PK (106090-PK)
- BRADY Pipe Marker, Tempered Water, PK5 (7283-1-PK)
- BRADY Pipe Marker, Direction Arrow, Orange, 76504 (76504)
- BRADY Pipe Marker, Nitrogen, Bl, 2-1/2 to3-7/8 In (4100-C)
- Brady Pipe Markers, Arrow, and Banding Tape