Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Not Applicable, No Legend, PK5, 91894-PK
Mfr # 91894-PK
Zoro # G802140895
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 2 1/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Thickness 0.004 in
- Reflective No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91894-PK
- Zoro # G802140895
- UPC # 888434583227
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Not Applicable, Character Height Not Applicable, Background Color White, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fit Check Ampules, Isoamyl Acetate, PK10 (0201)
- RAINWORTHY RainWorthy 290-REVKR 46 in. Inverted Umbrella - Blue & Black; Case of 30 (290-REVKR)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473V83 (473V83)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7025-4-PK (7025-4-PK)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109273 (109273)
- BRADY Pipe Marker, Vent, Yel, 1-1/2 to 2-3/8 In, 4148-B (4148-B)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- NMC Non-Potable Water B/Y, A4076 (A4076)
- Brady Pipe Markers, Arrow, and Banding Tape