Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Not Applicable, No Legend, PK5, 7022-1-PK
Mfr # 7022-1-PK
Zoro # G702140889
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Standards ANSI A13.1, ASTM D 2979
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7022-1-PK
- Zoro # G702140889
- UPC # 888434583494
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Not Applicable, Character Height Not Applicable, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (CRT13L)
- STRANCO Die-Cut Reflective Number Label, 0, 6In H (DWR-6-0-EA)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- BRADY Pipe Marker, Hot Water, 1 In.H (20440)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 4099-B (4099-B)
- BRADY Pipe Marker, Drain, Green, 3/4 In or Less (7090-3C)
- BRADY Pipe Marker, Steam, Yel, 2-1/2 to 3-7/8 In (4129-C)
- BRADY Pipe Marker, PK5, 7179-1HV-PK (7179-1HV-PK)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 7141-1 (7141-1)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5, 7086-1-PK (7086-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape