Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Non-Potable Water, 5843-II
Mfr # 5843-II
Zoro # G9707537
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Non-Potable Water
- Height 26 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5843-II
- Zoro # G9707537
- UPC # 754473677619
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 12/PK (SDPL-RED-38PL-KD12)
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- SIGNMISSION ANSI Sign, Fire Extinguisher, Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-Misc-D-710-L-19737)
- BRADY Pipe Mrkr, Non-Potable Water, 8 In or Grtr (7397-1HV)
- BRADY Pipe Marker, PK5, 7130-1HV-PK (7130-1HV-PK)
- BRADY Arc Flash Label, 500 Labels per Roll, PK2 (THTEL-25-483-1-WA)
- BRADY Pipe Marker, Condensate, PK5 (7061-1HV-PK)
- BRADY Pipe Marker, Chemical Feed, 5808-O (5808-O)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-1-PK (7210-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape