Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Nitrous Oxide, Y, to 3/4 In
Mfr # 7202-3C
Zoro # G3226264
product price: $1.79
/pk 3, $0.60/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Nitrous Oxide
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7202-3C
- Zoro # G3226264
- UPC # 754473933470
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrous Oxide, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- BRADY Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845 (123845)
- DEWALT Premium Leather Welding Gloves, Large (DXMF04051LG)
- HONEYWELL SERVUS Oversock Boots, Sz 11, 14" H, Black, Stl, PR (75145C/11)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADY Pipe Marker, (Blank Label), 5600-II (5600-II)
- BRADY Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In (7209-4)
- BRADY Pipe Marker, High Pressure Steam, PK5, 7141-1-PK (7141-1-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 87745-PK (87745-PK)
- BRADY Pipe Marker, Chilled Water, Gn, 6to7-7/8 In (4022-F)
- BRADY Pipe Marker, Domestic Hot Water Return, Y, 4052-A (4052-A)
- Brady Pipe Markers, Arrow, and Banding Tape