Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Nitrogen, Gn, 2-1/2 to7-7/8 In, 5728-II
Mfr # 5728-II
Zoro # G9730847
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Nitrogen
- Height 26 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5728-II
- Zoro # G9730847
- UPC # 754473927608
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- ABUS V423 Ball Valve Lockout, small (metal) (299)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-I (5677-I)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90345 (90345)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-4-PK (7098-4-PK)
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to2-3/8 (7287-4)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73877 (73877)
- BRADY Pipe Mrkr, Domestic Cold Water, 3/4to1-3/8 (4048-A)
- Brady Pipe Markers, Arrow, and Banding Tape