Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 5728-I
Mfr # 5728-I
Zoro # G3038841
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Nitrogen
- Height 9 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5728-I
- Zoro # G3038841
- UPC # 754473927592
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 8 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- BRADY Pipe Marker, City Water, Gn, 3/4 to2-3/8 In (7054-4)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Green (76747)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3187)
- BRADY Pipe Marker, Cold Water Supplto 3/4 In (7057-3C)
- BRADY Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-4000-569-GY (B30C-4000-569-GY)
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- BRADY Pipe Marker, Plant Air, Bl, 1-1/2to2-3/8 In (4353-B)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 7196-1 (7196-1)
- BRADY Pipe Mrkr, Chilled Water Supply, 6 to7-7/8 (4024-F)
- BRADY DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK (150685-PK)
- Brady Pipe Markers, Arrow, and Banding Tape