Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Nitrogen, Blue, 3/4 to1-3/8 In
Mfr # 4100-A
Zoro # G0101394
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Nitrogen
- Height 13/16 in
- Legend Color White
- Width 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4100-A
- Zoro # G0101394
- UPC # 754473487232
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- ZING Control Panel Lockout, 5-1/2" H, 6-1/4" W (7806)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- BRADY Pipe Marker, Sprinkler Fire, 1 In.H (20466)
- BRADY Pipe Marker, Adhesive, Black, No Legend, PK5, 7025-3C-PK (7025-3C-PK)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- BRADY Pipe Marker, PK5, 83615-PK (83615-PK)
- BRADY Pipe Marker, Heating Water Supply, 4to6 In (4073-D)
- BRADY Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK (7267-1-PK)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape