Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Nitric Acid, 5842-II
Mfr # 5842-II
Zoro # G9707555
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Nitric Acid
- Height 26 in
- Legend Color Black
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5842-II
- Zoro # G9707555
- UPC # 754473677466
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, Character Height 1 1/4 in, Background Color Orange, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Large PR (010BK-L)
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PBRW13714)
- MECHANIX WEAR Mechanics Gloves, Brown, 8, PR (MFF-07-008)
- DUNLOP Size 6 Unisex Steel Rubber Boot, Yellow (6123155)
- BRADY Pipe Markr, Air Return, Bl, 2-1/2to7-7/8 In (7008-1)
- BRADY Pipe Marker, PK5, 7130-4-PK (7130-4-PK)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90349 (90349)
- BRADY Pipe Marker, PK5, 7141-4-PK (7141-4-PK)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- BRADY Pipe Marker, (Blank), Bl, 2-1/2 to3-7/8 In (4013-C)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-4-PK (7098-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape