Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Natural Gas, Y, 8 In orGreater
Mfr # 7196-1HV
Zoro # G0108622
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Natural Gas
- Height 4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7196-1HV
- Zoro # G0108622
- UPC # 754473934057
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 15 ft. Caution Belt (WMX140-YW-CAUYB-M-M-150)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- ILC DOVER Filter, HEPA, Magenta, 6 PK, NIOSH TC-21C-0848 (S-4002-3)
- BRADY Pipe Marker, Refrigerated Liquid, 1 In.H (20459)
- BRADY Pipe Marker, PK5, 7054-4-PK (7054-4-PK)
- BRADY Pipe Marker, Black, Heating Return, PK5, 7125-3C-PK (7125-3C-PK)
- BRADY Arrow Tape, 2inWx30 yd., White/Brown, Poly (109938)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Blue (91423)
- BRADY Pipe Mrkr, Chilled Water Supply, 6 to7-7/8 (4024-F)
- BRADY Pipe Marker, Oxygen, 5735-O (5735-O)
- Brady Pipe Markers, Arrow, and Banding Tape