Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Natural Gas, 5841-II
Mfr # 5841-II
Zoro # G9707564
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Natural Gas
- Height 26 in
- Background Color Brown
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5841-II
- Zoro # G9707564
- UPC # 754473677220
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, Character Height 1 1/4 in, Background Color Brown, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Buckle, PK5 (70501-160)
- ZORO SELECT Detctbl Underground Tape, Orng/Blk, 1000ft (91606)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11200)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90345 (90345)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 4073-C (4073-C)
- BRADY Pipe Marker, PK5, 7130-1HV-PK (7130-1HV-PK)
- BRADY Low-Halide Pipe Tape, Green, 100 ft. L, B30C-4000-569-GN (B30C-4000-569-GN)
- BRADY Pipe Marker, Condensate, Yellow, 41521 (41521)
- BRADY Pipe Markr, Air Return, Bl, 2-1/2to7-7/8 In (7008-1)
- NMC Fuel Oil Pressure Sensitive, Pk25, A1114Y (A1114Y)
- Brady Pipe Markers, Arrow, and Banding Tape