Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Natural Gas, 5841-I
Mfr # 5841-I
Zoro # G2910087
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Natural Gas
- Height 9 in
- Background Color Brown
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5841-I
- Zoro # G2910087
- UPC # 754473677213
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 9 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, Character Height 3/4 in, Background Color Brown, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1607-8W)
- CORTINA SAFETY PRODUCTS 28IN WHITE PVC TRAFFIC CONE (03-500-66)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PGG-03-M)
- ACCUFORM OSHA DANGER SAFETY SIGN AUTHORIZED MADM006XP (MADM006XP)
- BRADY Pipe Marker, Process Water, PK5 (7224-4-PK)
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- BRADY Pipe Marker, PK5, 7046-1HV-PK (7046-1HV-PK)
- BRADY Pipe Mkr, Cooling Water Supply, 3/4to2-3/8 (7072-4)
- BRADY Pipe Marker, PK5, 7088-1-PK (7088-1-PK)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- Brady Pipe Markers, Arrow, and Banding Tape