Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Natural Gas, 1-1/2to2-3/8 In
Mfr # 4349-B
Zoro # G0103713
original price:
$6.10
7% off
new price: $5.66
/ea
$5.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Natural Gas
- Height 7/8 in
- Background Color Brown
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4349-B
- Zoro # G0103713
- UPC # 754473677145
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 11/16 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, Character Height 3/4 in, Background Color Brown, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63407 (63407)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2510ST)
- BRADY Eyewash Station in Green (PD995E)
- NMC Lockout Tagout Center (LOTO3)
- BRADY Pipe Marker, HTRS Amonia, 2-1/2-7-7/8 (57990)
- BRADY Pipe Marker, Vent, Yellow, 3/4 In or Less (7295-3C)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- BRADY Pipe Marker, PK5, 7271-1HV-PK (7271-1HV-PK)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to2-3/8 (7087-4)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 4028-B (4028-B)
- BRADY Pipe Marker, Compressed Air, Y, 6to7-7/8 In (4032-F)
- Brady Pipe Markers, Arrow, and Banding Tape