Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Mixed Gas, Yel, 3/4 In or Less
Mfr # 7194-3C
Zoro # G4910044
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Mixed Gas
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7194-3C
- Zoro # G4910044
- UPC # 754473816087
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mixed Gas, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Airline Hose, 25 ft. L, 120 psi (W-9435-25)
- DUPONT Pirelli Hazmat Valve, 2 Pack (9912200000000200)
- TOUGH DUCK 2XL Hi-Vis T-Shirt, Black (S39221)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O43)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 7196-1HV-PK (7196-1HV-PK)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-1HV-PK (7001-1HV-PK)
- BRADY Pipe Marker, PK5, 7146-4-PK (7146-4-PK)
- BRADY Pipe Mrkr, Caution Fiber Optic Cable (47659)
- BRADY Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In (7209-4)
- BRADY Pipe Markr, Cooling Water SupplGn, 4to6 In (4044-D)
- NMC Hot Water Supply Pressure Sensitive, Pk25, B1138Y (B1138Y)
- Brady Pipe Markers, Arrow, and Banding Tape