Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Medium Pressure Steam, Yellow, 5723-II
Mfr # 5723-II
Zoro # G9730883
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Medium Pressure Steam
- Height 26 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5723-II
- Zoro # G9730883
- UPC # 754473927554
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Medium Pressure Steam, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL-X Multi-Purpose Neutralizing Kit, 6PK (GEN527)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- CONDOR Winter Liner, Blue, Universal (3BB63)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4172XP)
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- BRADY Pipe Marker, PK5, 7055-4-PK (7055-4-PK)
- BRADY Pipe Marker, (Blank), Blue, 1/2 to 1-3/8 In (5600-O)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 7087-1 (7087-1)
- BRADY Pipe Marker, Adhesive, White, Sewer, PK5, 7259-1-PK (7259-1-PK)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 7058-1 (7058-1)
- Brady Pipe Markers, Arrow, and Banding Tape