Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, , Medium Pressure Gas, PK5, 7189-4-PK
Mfr # 7189-4-PK
Zoro # G302140487
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7189-4-PK
- Zoro # G302140487
- UPC # 888434572177
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Sign-This Area Closed Off-10in x 14in OSHA Sign, 10" L, 14" H, CS-This Area Closed Off (CS-This Area Closed Off)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (60JJ45)
- ZORO SELECT Car Stop, Rubber, 4 in H, 1 ft 10 in L, 6 in W, Black/Yellow (GNRS1319YB)
- BRADY Pipe Mkr, Tower Water Supply, 1-1/2to2-3/8 (4144-B)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-1-PK (7058-1-PK)
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- BRADY Low-Halide Pipe Tape, Green, 100 ft. L, B30C-4000-569-GN (B30C-4000-569-GN)
- BRADY Pipe Marker, Ammonia, Yel, 2-1/2 to7-7/8 In (7014-1)
- BRADY Pipe Marker, Steam Supply, PK5, 7272-1-PK (7272-1-PK)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red (91426)
- Brady Pipe Markers, Arrow, and Banding Tape