Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Make-Up Water, PK5, 7182-4-PK
Mfr # 7182-4-PK
Zoro # G902594642
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7182-4-PK
- Zoro # G902594642
- UPC # 888434581605
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Make-Up Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Shirred, Orange, XL, PR (909 XL)
- BRADY Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (126847)
- HONEYWELL NORTH Spectacle Kit, Plastic (80100-H5)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-3-C-10)
- BRADY Pipe Marker, Vent, 2 In.H, 73938 (73938)
- BRADY Pipe Marker, City Water, Gn, 3/4 to2-3/8 In (7054-4)
- BRADY Ammonia Pipe Marker, RV, 1 to 2-1/2In (90437)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4316-A (4316-A)
- BRADY Pipe Marker, Arrow, 2 In.H, 73948 (73948)
- BRADY Pipe Marker, Make Up Water, 3/4to1-3/8 In (4093-A)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- Brady Pipe Markers, Arrow, and Banding Tape