Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Lube Oil, Yel, 3/4 to 2-3/8 In
Mfr # 7181-4
Zoro # G3222301
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Lube Oil
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7181-4
- Zoro # G3222301
- UPC # 754473920425
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lube Oil, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- KLEENGUARD Coveralls, XL, White (KCC 44324)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray (30-1-1003)
- BRADY Pipe Marker, Make-Up Water, PK5, 7182-1-PK (7182-1-PK)
- BRADY Pipe Marker, PK5, 7130-1HV-PK (7130-1HV-PK)
- BRADY Pipe MarkeInstrument AiBl, 3/4to1-3/8 In (4089-A)
- BRADY Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In (5696-II)
- BRADY Ammonia Pipe Marker, LTRL, 8In and Above, 90454 (90454)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- BRADY Pipe Marker, Cold Water, PK5 (7055-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape