Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Lube Oil, Yel, 3/4 to 1-3/8 In
Mfr # 4244-A
Zoro # G2142332
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Lube Oil
- Height 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4244-A
- Zoro # G2142332
- UPC # 754473520168
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Lube Oil, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Anti-Fog Safety Glasses Black/Blue Frame 1 pc (47200H1-DC)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- 3M PROTECTA Positioning/Climbing Harness, M/L, Polyester (1161210)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-1-PK (7016-1-PK)
- BRADY Arrow Tape, Black/Yellow, 1 In. W (91424)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- BRADY Pipe Marker, Condenser Water Supply, 2 In. (73883)
- BRADY Pipe Markr, Sulfuric Acid, 1-1/2to2-3/8 In, 5774-I (5774-I)
- NMC Steam Return Pressure Sensitive, Pk25, B1244Y (B1244Y)
- Brady Pipe Markers, Arrow, and Banding Tape