Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Lube Oil, Yel, 3/4 In or Less
Mfr # 7181-3C
Zoro # G2813273
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Lube Oil
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7181-3C
- Zoro # G2813273
- UPC # 754473933517
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lube Oil, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, XL (1UM57)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38943)
- TRACTEL O-Ring, Forged Steel (47700)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- BRADY Ammonia Pipe Marker, HTRS, 3 to 5In (90410)
- BRADY Pipe Marker, Domestic Hot Water, 5815-I (5815-I)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-4-PK (7157-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK (7318-4-PK)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- BRADY Pipe Marker, (Blank Label), 5602-II (5602-II)
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- Brady Pipe Markers, Arrow, and Banding Tape