Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Lube Oil, Y, 2-1/2 to7-7/8 In
Mfr # 7181-1
Zoro # G1957137
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Lube Oil
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7181-1
- Zoro # G1957137
- UPC # 754473900410
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lube Oil, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- AZUSA SAFETY Economy 10 ga. Gray Cotton/Polyester Gloves, Blue Crinkle Latex Palm Coating, S (L22115)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- PETZL Full Body Harness, Crossover Style, 2 (C071CA02)
- BRADY Arc Flash Protection Label, PK100, 102310 (102310)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1HV-PK (7060-1HV-PK)
- BRADY Pipe Marker, Waste Water, PK5 (7302-4-PK)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 5697-I (5697-I)
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- NMC Directional Arrow Blue (H4453B)
- Brady Pipe Markers, Arrow, and Banding Tape