Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Low Pressure Steam, PK5, 7179-1-PK
Mfr # 7179-1-PK
Zoro # G302594365
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Humidity Resistant No
- ISO 14726 No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7179-1-PK
- Zoro # G302594365
- UPC # 888434576847
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Small Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, S (968S)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- BRADY Pipe Mrkr, Tower Water Return, 3/4 to1-3/8 (4143-A)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1-PK (7287-1-PK)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-3C-PK (7090-3C-PK)
- BRADY Pipe Marker, White, Lab Compressed Air, PK5, 7170-3C-PK (7170-3C-PK)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- BRADY Pipe Marker, Black, Exhaust Air, PK5, 7101-1HV-PK (7101-1HV-PK)
- TAPE LOGIC Tape Logic® Heavy-Duty Striped Anti-Slip Tape, 33 Mil, 3" x 60', Black/Yellow, 1/Roll (T96860BY)
- Brady Pipe Markers, Arrow, and Banding Tape