Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Low Pressure Natural Gas, Yel
Mfr # 7177-4
Zoro # G3323470
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Low Pressure Natural Gas
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7177-4
- Zoro # G3323470
- UPC # 754473902506
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Natural Gas, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10 (LCU4-0330-NA_14X10)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1321-YE)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- MSI Aqua Square 18 In. X 30 In. Coir Door Mat (ZOR-CM-0001)
- BRADY Pipe Marker, Sprinkler Water, 2 In.H (73928)
- BRADY Brady® 91424 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Yellow/Black (91424)
- BRADY Pipe Marker, PK5, 7045-4-PK (7045-4-PK)
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- BRADY Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In, 5786-I (5786-I)
- BRADY Pipe Mrkr, Cooling Water, 1-1/2to2-3/8 In, 4042-B (4042-B)
- NMC Directional Arrows Red (H4452R)
- Brady Pipe Markers, Arrow, and Banding Tape