Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Low Pressure Condensate, PK5, 7175-1-PK
Mfr # 7175-1-PK
Zoro # G302594426
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- UV Resistant No
- Character Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7175-1-PK
- Zoro # G302594426
- UPC # 888434576618
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Condensate, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution High Radiation Area Sign (C523RB)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, 3X (MC-1506 -T3 -3XL)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21A580)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 5 1 pc, 3PK (844815)
- BRADY Banding Tape, Red, 2 In. W, 90 ft. L (55261)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-II (5677-II)
- BRADY Pipe Marker, Domestic Cold Water, Green, 4048-B (4048-B)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-4-PK (7058-4-PK)
- BRADY Pipe Marker, Return, Green, 41515 (41515)
- BRADY Pipe Marker, Non-Potable Water, PK5 (7203-1HV-PK)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to2-3/8 (7287-4)
- Brady Pipe Markers, Arrow, and Banding Tape