Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker Label Kit, Label Tape Roll, 176223
Mfr # 176223
Zoro # G007194600
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe and Valve Marking
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100
- Product Type Pipe Marker Label Kit
- Included Label Stock (1) 2.25 in x 1 in B946 Green Ammonia (IIAR) Label (176235), (1) 2.25 in x 1 in B946 Light Blue Ammonia (IIAR) Label (176231), (1) 2.25 in x 1 in B946 Red Ammonia (IIAR) Label (176229), (1) 2.25 in x 1 in B946 Yellow Ammonia (IIAR) Label (176233), (1) 2.25 in x 100 ft B595 Vinyl Labels Orange (B30C-2250-595-OR)
- Label Media Format Label Tape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176223
- Zoro # G007194600
- UPC # 888434621141
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Details
Item | Pipe Marker Label Kit |
Application | Pipe and Valve Marking |
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100 |
Product Type | Pipe Marker Label Kit |
Included Label Stock | (1) 2.25 in x 1 in B946 Green Ammonia (IIAR) Label (176235), (1) 2.25 in x 1 in B946 Light Blue Ammonia (IIAR) Label (176231), (1) 2.25 in x 1 in B946 Red Ammonia (IIAR) Label (176229), (1) 2.25 in x 1 in B946 Yellow Ammonia (IIAR) Label (176233), (1) 2.25 in x 100 ft B595 Vinyl Labels Orange (B30C-2250-595-OR) |
Label Media Format | Label Tape Roll |
Included Ribbons | (1) B30 Series R10000 Printer Ribbon, Black (118084) |
Compatible Mfr Part Number | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100 |
Description
Pipe Marker Label Kit, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Included Label Stock (1) 2.25 in x 1 in B946 Green Ammonia (IIAR) Label (176235), (1) 2.25 in x 1 in B946 Light Blue Ammonia (IIAR) Label (176231), (1) 2.25 in x 1 in B946 Red Ammonia (IIAR) Label (176229), (1) 2.25 in x 1 in B946 Yellow Ammonia (IIAR) Label (176233), (1) 2.25 in x 100 ft B595 Vinyl Labels Orange (B30C-2250-595-OR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL (53YM35)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- JUSTRITE Bench Can, 3 Gal., Galvanized Steel, Red (10775)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1060-DG_12x18 (T1-1060-DG_12x18)
- BRADY Pipe Marker, Domestic Hot Water Supply, Y, 7089-4 (7089-4)
- BRADY Pipe Marker, Abandoned, 5622-O (5622-O)
- BRADY Pipe Markr, Sulfuric Acid, Y, 3/4to2-3/8 In (7279-4)
- BRADY Pipe Marker, Black, Heating Return, PK5, 7125-1-PK (7125-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-4-PK (7040-4-PK)
- BRADY CITY WATER Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106068-PK)
- BRADY Pipe Marker, Argon, Blue, 1-1/2 to 2-3/8 In (4162-B)
- Brady Pipe Markers, Arrow, and Banding Tape